YSV10BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV10BOX

Burndy Terminals, YSV Series

YSV10BOX

Burndy Terminals, YSV Series
Butt Splice, 12-10AWG, Uninsulated
MFG Item Number
YSV10BOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV Series
Item #
YSV10BOX
Butt Splice, 12-10AWG, Uninsulated

YSV Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Manufacturer Part Number YSV10BOX
Manufacturer Burndy
Product Series YSV
Family Series Burndy Terminals, YSV Series
Description Butt Splice, 12-10AWG, Uninsulated
Terminal Type Butt Connector
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.006 lbs
Alternatives
44820-B20
44820-B20
Ilsco Terminals, ILSCONS Series
YSV10
YSV10
Burndy Terminals, YSV Series