Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YTS451AR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YTS451AR |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
840-927 ACAR FT SPLICE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Comments |
Prefilled Oxide Inhibitor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YTS451AR
Burndy Terminals