Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z119

Marathon Electric Motors

Z119

Marathon Electric Motors
Motor
MFG Item Number
Z119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
Z119
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number Z119
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Farm Duty
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,726 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 182T
AC Voltage 110-120 V
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 13.2 A, 26.4 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
131541.00
131541.00
Leeson Motors
FDL3611TM
FDL3611TM
Baldor-ABB Motors Motors, FDL Series