Z15L180H
CKE Metal Oxide Varistors, H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z15L180H CKE Metal Oxide Varistors, H Series, VARISTOR

MFG Item Number
Z15L180H

Z15L180H CKE Metal Oxide Varistors, H Series, VARISTOR

MFG Item Number
Z15L180H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, H Series
Item #
Z15L180H
VARISTOR

H Series Information

  • 11~1000 Max. Applied VAC
  • 14~1465 Max. Applied VDC
  • Up to 720 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 10000 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z15L180H
Manufacturer CKE
Product Series H
Family Series CKE Metal Oxide Varistors, H Series
Description VARISTOR 15H180
Typical Capacitance (pf) 25,000 pF
Max Applied Voltage RMS 11 Vrms
Max Applied Voltage DC 14 VDC
Energy (Joules) 4.3 J
Max Clamping Amps 10 A
Max Clamping Volts 36 V
Peak Current 2,000 A
Lead Spacing 0.3 "
Marking on Part 15H180
MOV Type Radial Lead
Net Weight 0.005 lbs
Gross Weight 0.005 lbs