Series Information
| Manufacturer Part Number | Z331153 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 1-Pole IP20 |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.315 lbs |