Z613
Marathon Electric Motors, PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z613

Marathon Electric Motors, PERMANENT MAGNET SCR Series

Z613

Marathon Electric Motors, PERMANENT MAGNET SCR Series
Motor
Item Number
Z613
MFG Item Number
056E17F2006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, PERMANENT MAGNET SCR Series
Item #
Z613
Motor

PERMANENT MAGNET SCR Series Information

  • 1/4~2 Horsepower
  • 90 or 180 VDC Armature
  • TEFC Enclosures
  • C‑Face w/Removable Base
  • UL Recognized; CSA Certified
Marathon Permanent Magnet SCR DC Motors are suitable for conveyors, mixers, packaging machinery, and other applications requiring variable speed and constant torque. Widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

  • Class F Insulation
  • High Starting Torque
  • Oversized Brushes for Extra Long Life
  • Permanently Lubricated Sealed Ball Bearings


Specifications

Specifications
Manufacturer Part Number 056E17F2006
Manufacturer Marathon Electric
Product Series PERMANENT MAGNET SCR
Family Series Marathon Electric Motors, PERMANENT MAGNET SCR Series
Description Motor
Horsepower 1 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Current Rating Armature: 5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Removable Base
Length 14.81 "
Approvals CSA, UL
Net Weight 42 lbs
Gross Weight 42 lbs
Alternatives
056E17F2006
056E17F2006
Marathon Electric Motors
108023.00
108023.00
Leeson Motors