Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
108023.00
Motor, 1HP, 180V, 1750RPM TEFC DC
MFG Item Number
108023.00
This item cannot be canceled or returned
Description
Motor, 1HP, 180V, 1750RPM TEFC DC
Specifications
Specifications
| Manufacturer Part Number |
108023.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 1HP, 180V, 1750RPM TEFC DC NEMA |
| Horsepower |
1 hp |
| Base RPM |
1,750 RPM |
| Frame |
S56C |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 5 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
40.5 lbs |
| Gross Weight |
40.5 lbs |