Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZA110-83

ABB Contactors

ZA110-83

ABB Contactors
REPLACEMENT COIL, 48VAC
MFG Item Number
ZA110-83
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
ZA110-83
REPLACEMENT COIL, 48VAC

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number ZA110-83
Description REPLACEMENT COIL, 48VAC
Type Coil
Net Weight 0.42 lbs
Gross Weight 0.48 lbs