Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | ZA110-84 |
| Description | REPLACEMENT COIL, 120VAC |
| Type | Coil |
| For Use With | A95/A110 |
| Net Weight | 0.6605 lbs |
| Gross Weight | 0.48 lbs |