Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | ZA185-84 |
| Description | Replacement Coil, 110-120VAC 60Hz, 110VAC 50Hz for A145 and A185 Series Contactors |
| Type | Coil |
| For Use With | A145/A185 |
| Net Weight | 0.5386 lbs |
| Gross Weight | 0.54 lbs |