Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZA185-88

ABB Contactors

ZA185-88

ABB Contactors
Replacement Coil, 240-260VAC 60Hz,
MFG Item Number
ZA185-88
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
ZA185-88
Replacement Coil, 240-260VAC 60Hz,

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number ZA185-88
Description Replacement Coil, 240-260VAC 60Hz, 230-240 VAC 50Hz for A145 and A185 Series Contactors
Type Coil
Net Weight 0.405 lbs
Gross Weight 0.545 lbs