Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZA300-80
Replacement Coil, 230-240V 60Hz,
This item cannot be canceled or returned
Description
Replacement Coil, 230-240V 60Hz,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZA300-80 |
| Description |
Replacement Coil, 230-240V 60Hz, Also Rated for 220-230V 50Hz |
| Type |
Coil |
| For Use With |
A210-A300 |
| Net Weight |
1.0291 lbs |
| Gross Weight |
1.03 lbs |