Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZA300-84
Replacement Coil, 110-120V 60Hz,
Description
Replacement Coil, 110-120V 60Hz,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZA300-84 |
| Description |
Replacement Coil, 110-120V 60Hz, Also Rated 110V 50Hz |
| Type |
Coil |
| For Use With |
A210-A300 |
| Net Weight |
0.7995 lbs |
| Gross Weight |
0.8 lbs |