Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZA75-34
Coil, 175/208 VAC, 50/60 Hz, for A9
This item cannot be canceled or returned
Description
Coil, 175/208 VAC, 50/60 Hz, for A9
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZA75-34 |
| Description |
Coil, 175/208 VAC, 50/60 Hz, for A9 through A300 and UA26 through UA110 Contactors |
| Type |
Coil |
| For Use With |
A45/A75 |
| Net Weight |
0.3714 lbs |
| Gross Weight |
0.3 lbs |