Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZA75-51

ABB Contactors

ZA75-51

ABB Contactors
Coil, 480 VAC, 60 Hz, for A9 through
MFG Item Number
ZA75-51
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
ZA75-51
Coil, 480 VAC, 60 Hz, for A9 through

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number ZA75-51
Description Coil, 480 VAC, 60 Hz, for A9 through A300 and UA26 through UA110 Contactors
Type Coil
For Use With A45/A75
Net Weight 0.265 lbs
Gross Weight 0.31 lbs