Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZA75-80
Coil, 220-230/230-240VAC 50/60Hz,
This item cannot be canceled or returned
Description
Coil, 220-230/230-240VAC 50/60Hz,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZA75-80 |
| Description |
Coil, 220-230/230-240VAC 50/60Hz, for A45-A75 Contactor |
| Type |
Coil |
| For Use With |
A45/A75 |
| Net Weight |
0.3799 lbs |
| Gross Weight |
0.3799 lbs |