Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZAF185-70
Replacement Coil, 100-250VAC/DC
MFG Item Number
ZAF185-70
This item cannot be canceled or returned
Description
Replacement Coil, 100-250VAC/DC
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZAF185-70 |
| Description |
Replacement Coil, 100-250VAC/DC |
| Type |
Coil |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |