Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZAF300-70
Replacement Coil, 100-250VAC/DC,
MFG Item Number
ZAF300-70
This item cannot be canceled or returned
Description
Replacement Coil, 100-250VAC/DC,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZAF300-70 |
| Description |
Replacement Coil, 100-250VAC/DC, Includes Printed Circuit Board |
| Type |
Coil |
| Net Weight |
0.995 lbs |
| Gross Weight |
1.18 lbs |