Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZAF460-68
Replacement Coil, 24-60VDC,
MFG Item Number
ZAF460-68
This item cannot be canceled or returned
Description
Replacement Coil, 24-60VDC,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZAF460-68 |
| Description |
Replacement Coil, 24-60VDC, Includes Coil and Circuit Board, For Use with AF400/AF460 Contactor |
| Type |
Coil |
| For Use With |
AF400-AF460 |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |