Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ZB2BE101 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | CONTACT BLOCK, N/O |
| Type | Contact Block |
| For Use With | Harmony XAC Series |
| Color | Black |
| Legend | No Marking |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |