Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8501K Series Information
| Manufacturer Part Number | 462992 |
|---|---|
| Manufacturer | Square D |
| Product Series | 8501K |
| Family Series | Square D Relays, 8501K Series |
| Description | 8501K General Purpose Plug-in Relay, 8 pin plug-in, 2 Poles, DPDT, 120V AC |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Round Pin |
| Enclosure | Plastic |
| Status Indicator | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |