ZB4BA3
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB4BA3 Square D Switches, Harmony XB4 Series, green flush pushbutton head _22
MFG Item Number
419401

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ZB4BA3 Square D Switches, Harmony XB4 Series, green flush pushbutton head _22

MFG Item Number
419401
Item Number
ZB4BA3
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB4 Series
Item #
ZB4BA3
green flush pushbutton head _22

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 419401
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description green flush pushbutton head _22 spring return unmarked
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Approvals BV, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs