Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RR Series Information
| Manufacturer Part Number | SR2P-05C |
|---|---|
| Manufacturer | IDEC |
| Product Series | RR |
| Family Series | IDEC Relays, RR Series |
| Description | SOCKET DIN RAIL/SURFACE 8-PIN FOR RR2P, GT3, GT5P, RTE-P1 FINGER SAFE |
| Number of Connections | 8 |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | Yes |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.12 lbs |