Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ZB4BA4 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | PUSHBUTTON, FLUSH, RED, 22MM |
| Type | Pushbutton Operator |
| For Use With | Harmony XB4 Series |
| Shape | Round |
| Color | Red |
| Approvals | CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.065 lbs |