Series Information
| Manufacturer Part Number | 315257 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Black Selector Switch Head, 22mm, 3-Position, Stay Put |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Metallic |
| Bezel | Metal Round |
| NEMA Rating | NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Protection Rating | IP67, IP69, IP69K |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.1 lbs |