Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BZ103 Square D Switches, Contact Block
ZB4BZ103 Square D Switches, Contact Block
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
343184 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Contact Block |
| Type |
Contact Body Assembly |
| For Use With |
Harmony XB4 |
| Approvals |
CSA, UL |
| Net Weight |
0.1369 lbs |
| Gross Weight |
0.15 lbs |
ZB4BZ103
Square D Switches