Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB5AT84 Square D Switches, Red 40mm Emergency Stop, Switching
MFG Item Number
505298

ZB5AT84 Square D Switches, Red 40mm Emergency Stop, Switching

MFG Item Number
505298
Item Number
ZB5AT84
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
ZB5AT84
Red 40mm Emergency Stop, Switching

Series Information

Specifications

Specifications
Manufacturer Part Number 505298
Manufacturer Square D
Family Series Square D Switches
Description Red 40mm Emergency Stop, Switching off Head 22mm Trigger and Latching Push-Pull
Type Emergency Stop Operator
For Use With Harmony XB5 Series
Shape Round
Color Red
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs