Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZBY9320 Square D Switches, Harmony Legend Plate, 60mm, Black
MFG Item Number
531119

ZBY9320 Square D Switches, Harmony Legend Plate, 60mm, Black

MFG Item Number
531119
Item Number
ZBY9320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
ZBY9320
Harmony Legend Plate, 60mm, Black

Series Information

Specifications

Specifications
Manufacturer Part Number 531119
Manufacturer Square D
Family Series Square D Switches
Description Harmony Legend Plate, 60mm, Black EMERGENCY STOP on Yellow Background
Switch Type Pushbutton
Legend Emergency Stop
Shape Round
Material Plastic
Background Color Yellow
Legend Location Bottom, Top
Net Weight 0.015 lbs
Gross Weight 0.015 lbs