Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 248301 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Push Button Light Module 22mm 110-120 VAC Xb5 |
| Type | Light Block |
| For Use With | Harmony XB4/XB5 |
| Color | White |
| Approvals | CSA, UL |
| Comments | LED, 120 VAC |
| Net Weight | 0.0375 lbs |
| Gross Weight | 0.02 lbs |