Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZL580 ABB Contactors, Contact Kit, 3-Pole
ZL580 ABB Contactors, Contact Kit, 3-Pole
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ZL580 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
Contact Kit, 3-Pole For Use W/ AF580 Contactor |
| Comments |
1SFN166103R1000 |
| Net Weight |
4.64 lbs |
| Gross Weight |
4.73 lbs |