Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZS103
Aluminum Cord Connector Hazardous Rated
This item cannot be canceled or returned
Description
Aluminum Cord Connector Hazardous Rated
Specifications
Specifications
| Manufacturer Part Number |
ZS103 |
| Manufacturer |
Killark |
| Family Series |
Killark Cable Entries |
| Description |
1/2in. ALUM CORD CONN RANGES .187-.250 |
| Hub Size |
1/2 NPT |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Cable Diameter Range |
0.19-0.25 " |
| Composition |
Metallic |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.15 lbs |
ZS103
Killark Cable Entries