Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZW300
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
ZW300 |
| Description |
Arc Chute |
| Type |
Arc Chute |
| Net Weight |
1.41 lbs |
| Gross Weight |
4 lbs |