01-N4043
Meltric Plugs & Receptacles, PN20 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01-N4043 Meltric Plugs & Receptacles, PN20 Series, PN RECEPTACLE
MFG Item Number
01-N4043

01-N4043 Meltric Plugs & Receptacles, PN20 Series, PN RECEPTACLE

MFG Item Number
01-N4043
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN20 Series
Item #
01-N4043
PN RECEPTACLE

PN20 Series Information

  • Standard Duty Plug and Receptacles
  • Spring‑Loaded Butt‑Style Contacts
  • IP66/IP67 Environmental Rating

Specifications

Specifications
Manufacturer Part Number 01-N4043
Manufacturer Meltric
Product Series PN20
Family Series Meltric Plugs & Receptacles, PN20 Series
Description PN RECEPTACLE
Connection Type Receptacle
Current Rating 20 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 3
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.225 lbs
Gross Weight 0.32 lbs