Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
511P0N05 Meltric Plugs & Receptacles, Poly Handle, 1/2in.NPT Entry
511P0N05 Meltric Plugs & Receptacles, Poly Handle, 1/2in.NPT Entry
Description
Plugs & Receptacles, Series
Poly Handle, 1/2in.NPT Entry
Specifications
Specifications
| Manufacturer Part Number |
511P0N05 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle, 1/2in.NPT Entry |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DSN20, PN20, PN7c Series |
| Comments |
Handle W/Npt Poly Blue Size 1 1/2in. Npt Apx 0.35-0.52 In |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
511P0N05
Meltric Plugs & Receptacles