Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DCT 010 Series Information
| Manufacturer Part Number | 01011.0-32 |
|---|---|
| Manufacturer | Stego |
| Product Series | DCT 010 |
| Family Series | Stego Thermostats, DCT 010 Series |
| Description | DCT 010 Thermostat w/ external 2m sensor & cable, normally-open, 20-56VDC, +32 to 140°F, 11A max. |
| Type | Electronic |
| Voltage | 20-56 VDC |
| Nominal Voltage | 24 VDC, 48 VDC |
| Contact Arrangement | NO |
| Mounting | DIN Rail |
| Connection | 6-Pole Terminal |
| Enclosure | Plastic |
| Operating Temperature | -22-140 °F |
| Engineering Units | Fahrenheit |
| Hazardous Location | No |
| Protection Rating | IP20 |
| Application | Heating and Cooling |
| Approvals | CE, cURus |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.355 lbs |