Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M35/16 Series Information
| Manufacturer Part Number | 1SNA115124R0700 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M35/16 |
| Family Series | Entrelec Terminal Blocks, M35/16 Series |
| Description | Terminal Block, 16mm, 150A, Gry, Screw, Accepts (1)10AWG-1/0 Wire, Single, M35/16 |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 16 mm |
| Current Rating | 140 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 1/0 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 800 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Protection Rating | IP20 |
| Partition | Yes |
| Net Weight | 0.11 lbs |
| Gross Weight | 0 lbs |