Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M35/16 Series Information
| Manufacturer Part Number | 1SNA165111R1400 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M35/16 |
| Family Series | Entrelec Terminal Blocks, M35/16 Series |
| Description | Ground Terminal, Single, Grn/Ylw, 16mm Wide, Screw Terminal, Elect. Connected to Rail, M35/16P |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 16 mm |
| Wire Size Range | 1/0 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.14 lbs |
| Gross Weight | 2.25 lbs |