011512914
Entrelec Terminal Blocks, M16/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011512914

Entrelec Terminal Blocks, M16/12 Series

011512914

Entrelec Terminal Blocks, M16/12 Series
Terminal Block, 12mm, 85A, Gry,
Item Number
011512914
MFG Item Number
1SNA115129R1400
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M16/12 Series
Item #
011512914
Terminal Block, 12mm, 85A, Gry,

M16/12 Series Information

  • Compression Clamp
  • 12 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA115129R1400
Manufacturer Entrelec
Product Series M16/12
Family Series Entrelec Terminal Blocks, M16/12 Series
Description Terminal Block, 12mm, 85A, Gry, 85A/600V MAX, ACCEPTS 18-4AWG WIRE SINGLE, SCREW TERMINAL
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 100 A
UL Voltage 600 VAC
Wire Size Range 4 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
CTS16U
CTS16U
Altech Terminal Blocks, Feed Through Series