Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M10/16 Series Information
| Manufacturer Part Number | 1SNA115378R0500 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M10/16 |
| Family Series | Entrelec Terminal Blocks, M10/16 Series |
| Description | M10/16SFL TERMINAL |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 16 mm |
| Current Rating | 16 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 8 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 750 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 1/4 x 1-1/4 " |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.09 lbs |
| Gross Weight | 1.375 lbs |