57050001
Socomec Fuseblocks & Holders, RM CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
57050001 Socomec Fuseblocks & Holders, RM CC Series, RM CC 1P
MFG Item Number
57050001

57050001 Socomec Fuseblocks & Holders, RM CC Series, RM CC 1P

MFG Item Number
57050001
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, RM CC Series
Item #
57050001
RM CC 1P

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050001
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Description RM CC 1P
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.126 lbs
Gross Weight 0.128 lbs
Alternatives
USCC1I
USCC1I
Mersen Fuseblocks & Holders, USCC Series
USCC1
USCC1
Mersen Fuseblocks & Holders, USCC Series
6SC30A1IC
6SC30A1IC
Marathon Special Products Fuseblocks & Holders, CC Series
6SM30A1C
6SM30A1C
Marathon Special Products Fuseblocks & Holders, MIDGET Series
57050011
57050011
Socomec Fuseblocks & Holders, RM CC Series