Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
D2.5/6 Series Information
| Manufacturer Part Number | 1SNA115541R1100 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | D2.5/6 |
| Family Series | Entrelec Terminal Blocks, D2.5/6 Series |
| Description | Three Level Sensor Block, for Power |
| Type | Three Level Sensor Block |
| Number of Circuits | 3 |
| Spacing | 6 mm |
| Current Rating | 20 A |
| UL Voltage | 300 VAC |
| Wire Size Range | 12 AWG |
| CSA Voltage | 300 VAC |
| IEC Voltage | 380 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Protection Rating | IP20 |
| Comments | Sensor block without ground connection |
| Partition | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.875 lbs |