011565725
Entrelec Terminal Blocks, M4/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011565725 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, Gry, 5 X 20/25mm,
MFG Item Number
1SNA115657R2500

011565725 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, Gry, 5 X 20/25mm,

MFG Item Number
1SNA115657R2500
Item Number
011565725
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/8 Series
Item #
011565725
Fuseholder, 8mm, Gry, 5 X 20/25mm,

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115657R2500
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description Fuseholder, 8mm, Gry, 5 X 20/25mm, 8mm Wide, M4/8SF
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs