011566525
Entrelec Terminal Blocks, M4/8 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011566525 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, Single, 8mm Spacing,
MFG Item Number
1SNA115665R2500

011566525 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, Single, 8mm Spacing,

MFG Item Number
1SNA115665R2500
Item Number
011566525
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/8 Series
Item #
011566525
Fuseholder, Single, 8mm Spacing,

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115665R2500
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description Fuseholder, Single, 8mm Spacing, Includes 24V LED Indicator & (2) Test Sockets, M4/8SFDT
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) Yes
Protection Rating IP20
Partition No
Net Weight 0.04 lbs
Gross Weight 13.5 lbs
Alternatives
011566323
011566323
Entrelec Terminal Blocks, M4/8 Series
011566727
011566727
Entrelec Terminal Blocks, M4/8 Series