01176.0-01
Stego Thermostats, ZR 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01176.0-01

Stego Thermostats, ZR 011 Series

01176.0-01

Stego Thermostats, ZR 011 Series
ZR 011 Dual Thermostat, two normally ope
MFG Item Number
01176.0-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ZR 011 Series
Item #
01176.0-01
ZR 011 Dual Thermostat, two normally ope

ZR 011 Series Information

  • Dual Thermostats
  • Dual Adjustable Setpoints
  • Color‑Coded Dials
  • DIN Rail Mountable
  • UL;cUL;CSA;CE Approvals
The ZR 011 houses two separate thermostats, allowing the independent control of heating and cooling or other equipment. These color‑coded devices are available in NC/NO or NO/NO configurations, with separate adjustable setting ranges. The NC thermostat provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The NO thermostat provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01176.0-01
Manufacturer Stego
Product Series ZR 011
Family Series Stego Thermostats, ZR 011 Series
Description ZR 011 Dual Thermostat, two normally open contacts, 32-140°F, 120V(15A), 250V(10A)
Type Mechanical (Dual Unit)
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NO, NO
Sensor Element Thermostatic Bimetal
Setting Range 32-140 °F
Mounting DIN Rail
Connection Screw Clamps
Contact Type Snap-Action
Enclosure Plastic
Operating Temperature -49-176 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Heating and Cooling
Approvals CE, CSA, cUL, UL
Net Weight 0.2313 lbs
Gross Weight 0.2313 lbs