03504.0-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
03504.0-00 Stego Plugs & Receptacles, Receptacle output, DIN mount, 125VAC/6.3
MFG Item Number
03504.0-00

03504.0-00 Stego Plugs & Receptacles, Receptacle output, DIN mount, 125VAC/6.3

MFG Item Number
03504.0-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
03504.0-00
Receptacle output, DIN mount, 125VAC/6.3

Series Information

Specifications

Specifications
Manufacturer Part Number 03504.0-00
Manufacturer Stego
Family Series Stego Plugs & Receptacles
Description Receptacle output, DIN mount, 125VAC/6.3A max., for US/Canada
Current Rating 6.3 A
Voltage 250 VAC
Connection Type Outlet
Illuminated No
Approvals cURus
Comments USA/Canada Socket, with Fuse
Net Weight 0.24 lbs
Gross Weight 0.3 lbs
Alternatives
03504.0-01
03504.0-01
Stego Plugs & Receptacles