Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017967026 Entrelec Miscellaneous, Jumper Bar, 4-P, IP20, BJMI6D
MFG Item Number
1SNA179670R2600
017967026 Entrelec Miscellaneous, Jumper Bar, 4-P, IP20, BJMI6D
MFG Item Number
1SNA179670R2600
This item cannot be canceled or returned
Description
Jumper Bar, 4-P, IP20, BJMI6D
Specifications
Specifications
| Manufacturer |
Entrelec |
| Family Series |
Entrelec Miscellaneous |
| Manufacturer Part Number |
1SNA179670R2600 |
| Description |
Jumper Bar, 4-P, IP20, BJMI6D |
| Net Weight |
0.0167 lbs |
| Gross Weight |
0.0167 lbs |
017967026
Entrelec Miscellaneous