Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017351713 Entrelec Miscellaneous, Jumper Bar, 4-P, IP00, BJM61
MFG Item Number
1SNA173517R1300
017351713 Entrelec Miscellaneous, Jumper Bar, 4-P, IP00, BJM61
MFG Item Number
1SNA173517R1300
This item cannot be canceled or returned
Description
Jumper Bar, 4-P, IP00, BJM61
Specifications
Specifications
| Manufacturer |
Entrelec |
| Family Series |
Entrelec Miscellaneous |
| Manufacturer Part Number |
1SNA173517R1300 |
| Description |
Jumper Bar, 4-P, IP00, BJM61 |
| Net Weight |
0.0163 lbs |
| Gross Weight |
0.0163 lbs |
017351713
Entrelec Miscellaneous