Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ETF 012 Series Information
| Manufacturer Part Number | 01230.0-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | ETF 012 |
| Family Series | Stego Thermostats, ETF 012 Series |
| Description | ETF 012 Temperature & Humidity Control, AC 100-240 V, 50/60 Hz, 50-90% RH, 0-60 °C |
| Type | Electronic w/ Hygrostat |
| Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Contact Arrangement | SPDT |
| Setting Range | 0-60 °C |
| Mounting | DIN Rail |
| Connection | Screw Clamps |
| Contact Type | Change-Over |
| Enclosure | Plastic |
| Operating Temperature | 32-140 °F |
| Engineering Units | Celsius |
| Protection Rating | IP20 |
| Application | Humidity and Temperature |
| Approvals | CE, cURus |
| Comments | 50-90% RH, Humidity Setting Range |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |