Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EFR 012 Series Information
| Manufacturer Part Number | 01246.9-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | EFR 012 |
| Family Series | Stego Hygrostats, EFR 012 Series |
| Description | EFR 012 Electronic Humidity Control, 120 VAC, 65% RH, fixed point |
| Nominal Voltage | 120 VAC |
| Max Voltage | 120 VAC |
| Contact Type | Change-Over |
| Max Switching Capacity | 8 A |
| Connection Type | 5 Pole Terminal |
| Composition | Non-Metallic |
| Operating Temperature | 32-140 °F |
| Mounting | DIN Rail |
| Material | Plastic |
| Protection Rating | IP20 |
| Approvals | CE, cURus, EAC |
| Net Weight | 0.1688 lbs |
| Gross Weight | 0.1688 lbs |