012511601
Entrelec Terminal Blocks, M4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
012511601 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, 6mm, 30A, Blu, Screw
MFG Item Number
1SNA125116R0100

012511601 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, 6mm, 30A, Blu, Screw

MFG Item Number
1SNA125116R0100
Item Number
012511601
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/6 Series
Item #
012511601
Terminal Block, 6mm, 30A, Blu, Screw

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA125116R0100
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Description Terminal Block, 6mm, 30A, Blu, Screw 30A/600V Max, Accepts 24-10AWG Wire, M4/6.N, Screw Terminal, Single Circ
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs